Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2187-832-N
- Zoro # G322963332
product price:Â
$
158.99
/pk of 25, $6.36/ea
Sold in multiples of 3Â pks for
$476.97
Free Shipping & Returns
Key Features
Material
Nylon
Body Length
1 1/2 in
Standoff Type
Female-Female Standoff
Thread Size Side A
#8-32
Hex Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2187-832-N
- Zoro #
- G322963332
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Side A
- #8-32
- Hex Width
- 5/16 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.