Hex Male-Female Standoff, PK25
- Mfr # 4512-440-SS
- Zoro # G122962511
product price:Â
$
64.29
/pk of 25, $2.57/ea
Sold in multiples of 6Â pks for
$385.74
Key Features
Thread Fit Side A
2A
Material
Stainless Steel
Wire Rope Length
1 1/8 in
System of Measurement
Inch
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4512-440-SS
- Zoro #
- G122962511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 1/8 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 15/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Type
- Coarse
- Shape
- Hex
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 15/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.