Hex Male-Female Standoff, PK25
- Mfr # 4515-440-SS
- Zoro # G322961802
product price:Â
$
33.39
/pk of 25, $1.34/ea
Sold in multiples of 10Â pks for
$333.90
Key Features
Thread Size Size B
#4-40
Shape
Hex
Body Length
1 1/8 in
Thread Size Side A
#4-40
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4515-440-SS
- Zoro #
- G322961802
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 1/8 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 5/16 in
- Hex Width
- 3/16 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Male-Female Standoff, Overall Length 1 5/16 in, Body Length 1 1/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.