Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4519-256-SS
- Zoro # G322963219
product price:Â
$
55.15
/pk of 25, $2.21/ea
Sold in multiples of 6Â pks for
$330.90
Key Features
Thread Type
Coarse
Standoff Type
Male-Female Standoff
System of Measurement
Inch
Thread Size Side A
#2-56
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4519-256-SS
- Zoro #
- G322963219
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Wire Rope Length
- 1 17/32 in
- Body Length
- 1 3/8 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 1 17/32 in
- Length
- 1 17/32 in
Description
Hex Male-Female Standoff, Overall Length 1 17/32 in, Body Length 1 3/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.