Hex Male-Female Standoff, PK25
- Mfr # 4521-440-SS-20
- Zoro # G322963479
product price:Â
$
82.65
/pk of 25, $3.31/ea
Sold in multiples of 5Â pks for
$413.25
Key Features
Material
Stainless Steel
Thread Fit Side A
2A
Thread Gender Side A
Male
Thread Fit Side B
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4521-440-SS-20
- Zoro #
- G322963479
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1 1/2 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 11/16 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Details
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 11/16 in, Body Length 1 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.