Hex Male-Female Standoff, PK25
- Mfr # 4523-440-SS-20
- Zoro # G422964413
product price:Â
$
83.89
/pk of 25, $3.36/ea
Sold in multiples of 4Â pks for
$335.56
Key Features
Body Length
1 5/8 in
Finish
Passivated
Material
Stainless Steel
Thread Size Size B
#4-40
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4523-440-SS-20
- Zoro #
- G422964413
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- Stainless Steel
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 5/8 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 13/16 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Hex Male-Female Standoff, Overall Length 1 13/16 in, Body Length 1 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.