Hex Male-Female Standoff, PK25
- Mfr # 4539-632-N
- Zoro # G022964738
product price:Â
$
75.95
/pk of 25, $3.04/ea
Sold in multiples of 5Â pks for
$379.75
Key Features
Thread Style
Partially Threaded
Material Grade/Class
6/6
Hex Width
1/4 in
Shape
Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4539-632-N
- Zoro #
- G022964738
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/16 in
- Thread Size Side A
- #6-32
- Body Length
- 13/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Details
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Material Grade/Class
- 6/6
- Shape
- Hex
- Thread Type
- Coarse
- Material
- Nylon
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 1 1/16 in, Body Length 13/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.