Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4523-440-SS
- Zoro # G222964415
product price:Â
$
103.99
/pk of 25, $4.16/ea
Sold in multiples of 4Â pks for
$415.96
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Thread Size Side A
#4-40
Hex Width
3/16 in
Thread Gender Side A
Male
Body Length
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4523-440-SS
- Zoro #
- G222964415
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 1 5/8 in
- Wire Rope Length
- 1 13/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 13/16 in
- Length
- 1 13/16 in
Details
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 13/16 in, Body Length 1 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.