Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4632-1032-SS
- Zoro # G022962604
product price:Â
$
82.99
/pk of 25, $3.32/ea
Sold in multiples of 5Â pks for
$414.95
Key Features
Hex Width
3/8 in
Thread Size Side A
#10-32
System of Measurement
Inch
Standoff Type
Male-Female Standoff
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4632-1032-SS
- Zoro #
- G022962604
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Body Length
- 1 in
- Wire Rope Length
- 1 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Fine
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.