Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4613-1032-AL
- Zoro # G722963574
product price:Â
$
187.99
/pk of 25, $7.52/ea
Sold in multiples of 2Â pks for
$375.98
Free Shipping & Returns
Key Features
Shape
Hex
Standoff Type
Male-Female Standoff
Material Grade/Class
2011-T3
Thread Type
Fine
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4613-1032-AL
- Zoro #
- G722963574
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Type
- Fine
- Thread Gender Side B
- Female
- Material
- Aluminum
- Finish
- Plain
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 4 1/2 in
- Wire Rope Length
- 4 7/8 in
- Hex Width
- 5/16 in
- Overall Length
- 4 7/8 in
- Length
- 4 7/8 in
Description
Hex Male-Female Standoff, Overall Length 4 7/8 in, Body Length 4 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.