Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4530-632-SS
- Zoro # G022963182
product price:Â
$
20.45
/pk of 25, $0.82/ea
Sold in multiples of 16Â pks for
$327.20
Key Features
Shape
Hex
Thread Direction
Right Hand
Thread Fit Side B
2B
Thread Gender Side B
Female
Wire Rope Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4530-632-SS
- Zoro #
- G022963182
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1/2 in
- Body Length
- 1/4 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1/2 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.