Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2103-832-N
- Zoro # G322962199
product price:Â
$
47.99
/pk of 25, $1.92/ea
Sold in multiples of 7Â pks for
$335.93
Key Features
Thread Size Size B
#8-32
Material
Nylon
Wire Rope Length
7/16 in
Thread Type
Coarse
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-832-N
- Zoro #
- G322962199
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #8-32
- Wire Rope Length
- 7/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.