Hex Male-Female Standoff, PK25
- Mfr # 4532-632-N
- Zoro # G922964005
product price:Â
$
50.15
/pk of 25, $2.01/ea
Sold in multiples of 7Â pks for
$351.05
Key Features
Body Length
3/8 in
Standoff Type
Male-Female Standoff
Material
Nylon
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4532-632-N
- Zoro #
- G922964005
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/8 in
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Standoff Type
- Male-Female Standoff
- Material
- Nylon
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.