Hex Male-Female Standoff, PK25
- Mfr # 4532-632-S-12
- Zoro # G022963878
product price:Â
$
16.69
/pk of 25, $0.67/ea
Sold in multiples of 20Â pks for
$333.80
Key Features
System of Measurement
Inch
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Style
Partially Threaded
Wire Rope Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532-632-S-12
- Zoro #
- G022963878
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Material
- Steel
- Thread Fit Side B
- 2B
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Shell Material
- Steel
Dimensions
- Wire Rope Length
- 5/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 3/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.