Hex Female Standoff, PK25
- Mfr # 2108-632-SS
- Zoro # G823942898
product price:Â
$
29.85
/pk of 25, $1.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Stainless Steel
Standoff Type
Female-Female Standoff
Thread Size Size B
#6-32
Thread Size Side A
#6-32
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2108-632-SS
- Zoro #
- G823942898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Gender Side B
- Female
- Finish
- Plain
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.