Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4638-1032-SS-20
- Zoro # G622963193
product price:Â
$
575.99
/pk of 25, $23.04/ea
Free Shipping & Returns
Key Features
Hex Width
3/8 in
Standoff Type
Male-Female Standoff
Body Length
1 3/8 in
Thread Gender Side B
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4638-1032-SS-20
- Zoro #
- G622963193
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Body Length
- 1 3/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Finish
- Passivated
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.