Hex Male-Female Standoff, PK25
- Mfr # 4532T-440-S-12
- Zoro # G422964505
product price:Â
$
60.95
/pk of 25, $2.44/ea
Sold in multiples of 6Â pks for
$365.70
Key Features
Thread Gender Side B
Female
Finish
Zinc-Plated
Thread Fit Side B
2B
Thread Size Size B
#4-40
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4532T-440-S-12
- Zoro #
- G422964505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 13/32 in
- Wire Rope Length
- 19/32 in
- Hex Width
- 1/4 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Details
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Type
- Coarse
- Material
- Steel
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.