Hex Male-Female Standoff, PK25
- Mfr # 4533-632-N
- Zoro # G322962786
product price:Â
$
47.15
/pk of 25, $1.89/ea
Sold in multiples of 7Â pks for
$330.05
Key Features
Hex Width
1/4 in
Thread Gender Side B
Female
Thread Size Size B
#6-32
System of Measurement
Inch
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533-632-N
- Zoro #
- G322962786
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 7/16 in
- Wire Rope Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Male-Female Standoff, Overall Length 11/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.