Hex Female Standoff, PK25
- Mfr # 2062-440-SS-20
- Zoro # G022964783
product price:Â
$
45.15
/pk of 25, $1.81/ea
Sold in multiples of 8Â pks for
$361.20
Key Features
Thread Size Side A
#4-40
Material
Stainless Steel
Thread Fit Side A
2B
Shape
Hex
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2062-440-SS-20
- Zoro #
- G022964783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 13/16 in
- Thread Size Size B
- #4-40
- Body Length
- 13/16 in
- Hex Width
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Details
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.