Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4533-832-AL
- Zoro # G522963682
product price:Â
$
14.19
/pk of 25, $0.57/ea
Sold in multiples of 24Â pks for
$340.56
Key Features
Thread Direction
Right Hand
Thread Gender Side A
Male
Hex Width
1/4 in
Thread Fit Side B
2B
Thread Size Side A
#8-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4533-832-AL
- Zoro #
- G522963682
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Finish
- Plain
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 13/16 in
- Body Length
- 7/16 in
- Thread Size Size B
- #8-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.