Hex Male-Female Standoff, PK25
- Mfr # 4534-632-AL-7
- Zoro # G522962500
product price:Â
$
6.25
/pk of 25, $0.25/ea
Sold in multiples of 53Â pks for
$331.25
Key Features
Material
Aluminum
System of Measurement
Inch
Thread Fit Side A
2A
Thread Style
Partially Threaded
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4534-632-AL-7
- Zoro #
- G522962500
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Alodine
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Body Length
- 1/2 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.