Hex Male-Female Standoff, PK25
- Mfr # 4535-632-N
- Zoro # G022963960
product price:Â
$
49.25
/pk of 25, $1.97/ea
Sold in multiples of 7Â pks for
$344.75
Key Features
Material
Nylon
Hex Width
1/4 in
Thread Fit Side B
2B
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4535-632-N
- Zoro #
- G022963960
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material Grade/Class
- 6/6
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 9/16 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 13/16 in
- Thread Size Side A
- #6-32
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Male-Female Standoff, Overall Length 13/16 in, Body Length 9/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.