Hex Male-Female Standoff, PK25
- Mfr # 4537-440-AL-7
- Zoro # G622962516
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Thread Size Size B
#4-40
Thread Gender Side B
Female
Material
Aluminum
Wire Rope Length
7/8 in
Finish
Alodine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4537-440-AL-7
- Zoro #
- G622962516
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Material
- Aluminum
- Finish
- Alodine
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/8 in
- Hex Width
- 1/4 in
- Body Length
- 11/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.