Hex Male-Female Standoff, PK25
- Mfr # 4537-632-AL-7
- Zoro # G822963689
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Type
Coarse
Thread Style
Partially Threaded
Hex Width
1/4 in
Finish
Alodine
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4537-632-AL-7
- Zoro #
- G822963689
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Finish
- Alodine
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 15/16 in
- Body Length
- 11/16 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Male-Female Standoff, Overall Length 15/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.