Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4544-632-S-12
- Zoro # G222962633
product price:Â
$
23.39
/pk of 25, $0.94/ea
Sold in multiples of 15Â pks for
$350.85
Key Features
Thread Fit Side B
2B
Thread Size Size B
#6-32
Thread Gender Side A
Male
Thread Type
Coarse
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4544-632-S-12
- Zoro #
- G222962633
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Material
- Steel
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Finish
- Zinc-Plated
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Shape
- Hex
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 1 1/8 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 3/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.