Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4603-1032-SS
- Zoro # G522964108
product price:Â
$
307.99
/pk of 25, $12.32/ea
Sold in multiples of 2Â pks for
$615.98
Free Shipping & Returns
Key Features
Thread Type
Fine
Thread Gender Side B
Female
System of Measurement
Inch
Wire Rope Length
2 7/8 in
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4603-1032-SS
- Zoro #
- G522964108
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 7/8 in
- Body Length
- 2 1/2 in
- Thread Size Side A
- #10-32
- Hex Width
- 5/16 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Thread Type
- Fine
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shape
- Hex
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 7/8 in, Body Length 2 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.