Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4538-632-AL
- Zoro # G422962921
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Gender Side A
Male
Thread Type
Coarse
Thread Direction
Right Hand
Body Length
3/4 in
Thread Size Side A
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4538-632-AL
- Zoro #
- G422962921
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Shape
- Hex
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.