Hex Male-Female Standoff, PK25
- Mfr # 4600-1032-S-12
- Zoro # G522963101
product price:Â
$
65.55
/pk of 25, $2.62/ea
Sold in multiples of 5Â pks for
$327.75
Key Features
Thread Size Side A
#10-32
Thread Type
Fine
Material
Steel
System of Measurement
Inch
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4600-1032-S-12
- Zoro #
- G522963101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 2 1/2 in
- Hex Width
- 5/16 in
- Body Length
- 2 1/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Thread Type
- Fine
- Material
- Steel
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Material Grade/Class
- Not Graded
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Zinc-Plated
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.