Hex Male-Female Standoff, PK25
- Mfr # 4540-440-S-12
- Zoro # G522963897
product price:Â
$
17.95
/pk of 25, $0.72/ea
Sold in multiples of 19Â pks for
$341.05
Key Features
Shape
Hex
Thread Fit Side B
2B
Hex Width
1/4 in
Body Length
7/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4540-440-S-12
- Zoro #
- G522963897
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 7/8 in
- Wire Rope Length
- 1 1/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Hex Male-Female Standoff, Overall Length 1 1/16 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.