Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4542-632-S-12
- Zoro # G022963106
product price:Â
$
18.79
/pk of 25, $0.75/ea
Sold in multiples of 18Â pks for
$338.22
Key Features
Thread Direction
Right Hand
Body Length
1 in
System of Measurement
Inch
Thread Size Size B
#6-32
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-632-S-12
- Zoro #
- G022963106
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Shape
- Hex
- Material
- Steel
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 in
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 1/4 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.