Hex Male-Female Standoff, PK25
- Mfr # 4542-440-AL
- Zoro # G222964590
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Body Length
1 in
Thread Type
Coarse
Thread Fit Side B
2B
Thread Size Side A
#4-40
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4542-440-AL
- Zoro #
- G222964590
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Finish
- Plain
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 3/16 in
- Hex Width
- 1/4 in
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 1 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.