Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4511-440-SS-20
- Zoro # G822963542
product price:Â
$
34.65
/pk of 25, $1.39/ea
Sold in multiples of 10Â pks for
$346.50
Key Features
System of Measurement
Inch
Material
Stainless Steel
Thread Style
Partially Threaded
Thread Fit Side A
2A
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4511-440-SS-20
- Zoro #
- G822963542
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 7/8 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Hex Male-Female Standoff, Overall Length 1 1/16 in, Body Length 7/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.