Hex Female Standoff, PK25
- Mfr # 2246-832-S-12
- Zoro # G822964709
product price:Â
$
32.15
/pk of 25, $1.29/ea
Sold in multiples of 11Â pks for
$353.65
Key Features
Thread Fit Side A
2B
Thread Gender Side A
Female
System of Measurement
Inch
Finish
Zinc-Plated
Hex Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2246-832-S-12
- Zoro #
- G822964709
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Material
- Steel
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 in
- Thread Size Side A
- #8-32
- Body Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.