Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4554-440-S-12
- Zoro # G422964345
product price:Â
$
96.39
/pk of 25, $3.86/ea
Sold in multiples of 4Â pks for
$385.56
Key Features
Wire Rope Length
1 15/16 in
Thread Size Side A
#4-40
Shape
Hex
Thread Fit Side B
2B
Body Length
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4554-440-S-12
- Zoro #
- G422964345
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material
- Steel
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 15/16 in
- Thread Size Side A
- #4-40
- Body Length
- 1 3/4 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Hex Male-Female Standoff, Overall Length 1 15/16 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Finish Zinc-Plated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.