Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4558-632-AL
- Zoro # G622962585
product price:Â
$
13.79
/pk of 25, $0.55/ea
Sold in multiples of 24Â pks for
$330.96
Key Features
Thread Size Size B
#6-32
Standoff Type
Male-Female Standoff
Hex Width
1/4 in
Thread Size Side A
#6-32
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4558-632-AL
- Zoro #
- G622962585
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 1/4 in
- Body Length
- 2 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Male-Female Standoff, Overall Length 2 1/4 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.