Hex Male-Female Standoff, PK25
- Mfr # 4558-632-SS-20
- Zoro # G122962139
product price:Â
$
152.99
/pk of 25, $6.12/ea
Sold in multiples of 3Â pks for
$458.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Fit Side B
2B
Finish
Passivated
Thread Gender Side A
Male
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4558-632-SS-20
- Zoro #
- G122962139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 1/4 in
- Body Length
- 2 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Finish
- Passivated
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 1/4 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.