Hex Male-Female Standoff, PK25
- Mfr # 4558-832-SS-20
- Zoro # G622962349
product price:Â
$
182.99
/pk of 25, $7.32/ea
Sold in multiples of 2Â pks for
$365.98
Free Shipping & Returns
Key Features
Thread Type
Coarse
Standoff Type
Male-Female Standoff
Material Grade/Class
18-8
Thread Style
Partially Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4558-832-SS-20
- Zoro #
- G622962349
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Passivated
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/4 in
- Thread Size Side A
- #8-32
- Body Length
- 2 in
- Wire Rope Length
- 2 3/8 in
- Thread Size Size B
- #8-32
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Hex Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.