Hex Male-Female Standoff, PK25
- Mfr # 4562-832-AL
- Zoro # G222964743
product price:Â
$
24.65
/pk of 25, $0.99/ea
Sold in multiples of 14Â pks for
$345.10
Key Features
Thread Direction
Right Hand
Material Grade/Class
2011-T3
Thread Fit Side B
2B
Body Length
2 1/2 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4562-832-AL
- Zoro #
- G222964743
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Material
- Aluminum
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 2 1/2 in
- Thread Size Size B
- #8-32
- Wire Rope Length
- 2 7/8 in
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Hex Male-Female Standoff, Overall Length 2 7/8 in, Body Length 2 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.