Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4573-632-AL
- Zoro # G022964110
product price:Â
$
14.99
/pk of 25, $0.60/ea
Sold in multiples of 22Â pks for
$329.78
Key Features
Material Grade/Class
2011-T3
Finish
Plain
Standoff Type
Male-Female Standoff
Thread Direction
Right Hand
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4573-632-AL
- Zoro #
- G022964110
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Material
- Aluminum
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 5/8 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Hex Width
- 5/16 in
- Body Length
- 3/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Description
Hex Male-Female Standoff, Overall Length 5/8 in, Body Length 3/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.