Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1602-256-AL
- Zoro # G823943154
product price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Style
Fully Threaded
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602-256-AL
- Zoro #
- G823943154
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material Grade/Class
- 6061
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #2-56
- Overall Length
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Side A
- #2-56
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.