Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4575-632-S-12
- Zoro # G122962054
product price:Â
$
85.55
/pk of 25, $3.42/ea
Sold in multiples of 4Â pks for
$342.20
Key Features
Hex Width
5/16 in
Material Grade/Class
Not Graded
Thread Fit Side B
2B
Standoff Type
Male-Female Standoff
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4575-632-S-12
- Zoro #
- G122962054
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Steel
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 5/16 in
- Thread Size Side A
- #6-32
- Body Length
- 1/2 in
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #6-32
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.