Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2077-440-S-12
- Zoro # G322964179
product price:Â
$
31.29
/pk of 25, $1.25/ea
Sold in multiples of 11Â pks for
$344.19
Key Features
Standoff Type
Female-Female Standoff
Material Grade/Class
Not Graded
Thread Size Side A
#4-40
Wire Rope Length
1 3/4 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2077-440-S-12
- Zoro #
- G322964179
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material
- Steel
- Shape
- Hex
- Item
- Hex Female Standoff
- Finish
- Zinc-Plated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 3/4 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 1 3/4 in
- Overall Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.