Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4611-1032-SS
- Zoro # G222964224
product price:Â
$
398.99
/pk of 25, $15.96/ea
Free Shipping & Returns
Key Features
Hex Width
5/16 in
Thread Direction
Right Hand
Thread Gender Side B
Female
Thread Fit Side A
2A
Thread Size Size B
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4611-1032-SS
- Zoro #
- G222964224
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Item
- Hex Male-Female Standoff
- Thread Type
- Fine
- Shape
- Hex
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/16 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 4 in
- Wire Rope Length
- 4 3/8 in
- Overall Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Hex Male-Female Standoff, Overall Length 4 3/8 in, Body Length 4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.