Hex Male-Female Standoff, PK25
- Mfr # 4640-1032-AL
- Zoro # G122962351
product price:Â
$
34.65
/pk of 25, $1.39/ea
Sold in multiples of 10Â pks for
$346.50
Key Features
Thread Gender Side B
Female
Material Grade/Class
2011-T3
Thread Gender Side A
Male
Finish
Plain
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4640-1032-AL
- Zoro #
- G122962351
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Type
- Fine
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 7/8 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Body Length
- 1 1/2 in
- Thread Size Size B
- #10-32
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.