Hex Male-Female Standoff, PK25
- Mfr # 4644-1032-AL
- Zoro # G822963443
product price:Â
$
72.99
/pk of 25, $2.92/ea
Sold in multiples of 5Â pks for
$364.95
Key Features
Wire Rope Length
2 1/8 in
Standoff Type
Male-Female Standoff
Thread Type
Fine
Thread Style
Partially Threaded
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4644-1032-AL
- Zoro #
- G822963443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 1/8 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1 3/4 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Details
- Standoff Type
- Male-Female Standoff
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shape
- Hex
- Material
- Aluminum
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 2 1/8 in, Body Length 1 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.