Hex Male-Female Standoff, PK25
- Mfr # 4648-832-SS
- Zoro # G022963328
product price:Â
$
221.99
/pk of 25, $8.88/ea
Sold in multiples of 2Â pks for
$443.98
Free Shipping & Returns
Key Features
Finish
Plain
Hex Width
3/8 in
Thread Type
Coarse
Shape
Hex
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4648-832-SS
- Zoro #
- G022963328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Wire Rope Length
- 2 3/8 in
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Body Length
- 2 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Finish
- Plain
- Thread Type
- Coarse
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.