Hex Male-Female Standoff, PK25
- Mfr # 4652-832-SS
- Zoro # G922962643
product price:Â
$
195.99
/pk of 25, $7.84/ea
Sold in multiples of 2Â pks for
$391.98
Free Shipping & Returns
Key Features
Material
Stainless Steel
System of Measurement
Inch
Hex Width
3/8 in
Thread Size Size B
#8-32
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4652-832-SS
- Zoro #
- G922962643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Thread Size Size B
- #8-32
- Body Length
- 2 1/2 in
- Thread Size Side A
- #8-32
- Wire Rope Length
- 2 7/8 in
- Overall Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 7/8 in, Body Length 2 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.