Hex Male-Female Standoff, PK25
- Mfr # 4654-1032-AL-22
- Zoro # G722963291
product price:Â
$
127.99
/pk of 25, $5.12/ea
Sold in multiples of 3Â pks for
$383.97
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Body Length
2 3/4 in
Wire Rope Length
3 1/8 in
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4654-1032-AL-22
- Zoro #
- G722963291
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 2 3/4 in
- Wire Rope Length
- 3 1/8 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Thread Size Side A
- #10-32
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Details
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Finish
- Anodized
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Type
- Fine
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 3 1/8 in, Body Length 2 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Anodized, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.