Hex Male-Female Standoff, PK25
- Mfr # 4673-2520-SS
- Zoro # G922962360
product price:Â
$
125.99
/pk of 25, $5.04/ea
Sold in multiples of 3Â pks for
$377.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Gender Side B
Female
Body Length
1/2 in
Thread Fit Side A
2A
Thread Size Side A
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4673-2520-SS
- Zoro #
- G922962360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Wire Rope Length
- 1 in
- Hex Width
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Finish
- Plain
- Shape
- Hex
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.