Jack Screw, PK25
- Mfr # 4750-5
- Zoro # G922962209
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 43Â pks for
$341.85
Key Features
Standoff Type
Male-Female Standoff
System of Measurement
Inch
Shape
Hex
Thread Style
Partially Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-5
- Zoro #
- G922962209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Body Length
- 3/16 in
- Wire Rope Length
- 5/8 in
- Overall Length
- 5/8 in
- Length
- 5/8 in
Details
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Material
- Steel
- Item
- Jack Screw
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Shell Material
- Steel
Description
Jack Screw, Overall Length 5/8 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.